KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.394" Cap., 2JT Mount Size, Steel

JACOBS| Zoro #: G2120623| Mfr #: 9681

$206.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 2JT
Item: High Precision Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120623 Mfr #: 9681
Mounting Size: 2JTItem: High Precision Drill Chuck
Material: steelBearing Type: Ball Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.020"
Chuck Type: KeylessNominal Capacity: 3/8"
Capacity Max.: 0.394"Country of Origin (subject to change): Taiwan, Province of China

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0.020 In., Mounting Size 2JT, Mounting Type Jacobs Taper

Reviews