KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Torque Drill Chuck 0.394" Cap., 2MT Mount Size, Steel

JACOBS| Zoro #: G0860605| Mfr #: 31407

$190.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: High Torque Drill Chuck
Includes: Wrench
Mounting Type: Integral Morse Taper Shank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860605 Mfr #: 31407
Item: High Torque Drill ChuckIncludes: Wrench
Mounting Type: Integral Morse Taper ShankNominal Capacity: 3/8"
Capacity Min.: 0"Mounting Size: 2MT
Material: steelBearing Type: Ball Bearing
Capacity Max.: 0.394"Chuck Type: Keyless
Country of Origin (subject to change): Taiwan, Province of China

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0 In., Mounting Size 2MT, Mounting Type Integral Morse Taper Shank, Includes Wrench

Reviews