15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Drill Chuck, Keyless, Steel, 0.394 In, 33JT

JACOBS| Zoro #: G1071226| Mfr #: 9680

$193.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1071226 Mfr #: 9680
Material: SteelCapacity Max.: 0.394"
Chuck Type: KeylessMounting Type: Jacobs Taper
Item: High Precision Drill ChuckBearing Type: Ball Bearing
Mounting Size: 33JTCapacity Min.: 0.020"
Country of Origin (subject to change): Taiwan

Product Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.394 In., Capacity Min. 0.020 In., Mounting Size 33JT, Mounting Type Jacobs Taper

Product Reviews