KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel

JACOBS| Zoro #: G1364693| Mfr #: 33364

$90.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Size: 33JT
Item: Drill Chuck
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364693 Mfr #: 33364
Mounting Size: 33JTItem: Drill Chuck
Material: steelBearing Type: Ball Bearing
Mounting Type: Jacobs TaperCapacity Min.: 0.039"
Chuck Type: KeylessNominal Capacity: 1/2"
Capacity Max.: 0.512"Country of Origin (subject to change): Taiwan, Province of China

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 33JT, Key Number -, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In.

Reviews