KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel

JACOBS| Zoro #: G0575897| Mfr #: 9682

$245.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyless
Item: High Precision Drill Chuck
Mounting Type: Jacobs Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575897 Mfr #: 9682
Chuck Type: KeylessItem: High Precision Drill Chuck
Mounting Type: Jacobs TaperNominal Capacity: 1/2"
Capacity Min.: 0.039"Mounting Size: 33JT
Material: steelBearing Type: Ball Bearing
Capacity Max.: 0.512"Country of Origin (subject to change): Taiwan, Province of China

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 33JT, Mounting Type Jacobs Taper, Nominal Capacity 1/2 In.

Reviews