KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel

JACOBS| Zoro #: G1474812| Mfr #: 31409

$328.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: High Torque Drill Chuck
Includes: Wrench
Mounting Type: Integral Morse Taper Shank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474812 Mfr #: 31409
Item: High Torque Drill ChuckIncludes: Wrench
Mounting Type: Integral Morse Taper ShankNominal Capacity: 1/2"
Capacity Min.: 0.039"Mounting Size: 3MT
Material: steelBearing Type: Ball Bearing
Capacity Max.: 0.512"Chuck Type: Keyless
Country of Origin (subject to change): Taiwan, Province of China

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 3MT, Key Number -, Mounting Type Integral Morse Taper Shank, Nominal Capacity 1/2 In., Includes Wrench

Reviews