SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel

JACOBS| Zoro #: G0773771| Mfr #: 33362

$106.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: Ball BearingItem: Drill ChuckMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773771 Mfr #: 33362
Bearing Type: Ball BearingItem: Drill Chuck
Material: SteelMounting Type: Threaded
Mounting Size: 3/8-24Nominal Capacity: 1/2"
Chuck Type: KeylessCapacity Max.: 0.512"
Capacity Min.: 0.039"Country of Origin (subject to change): Taiwan, Province of China

Description

Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.512 In., Capacity Min. 0.039 In., Mounting Size 3/8-24, Key Number -, Mounting Type Threaded, Nominal Capacity 1/2 In.

Reviews