Keyless High Torque Drill Chuck 0.630" Cap., 3MT Mount Size, Steel

JACOBS| Zoro #: G1761715| Mfr #: 31414

$270.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Capacity: 5/8"
Material: steel
Chuck Type: Keyless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761715 Mfr #: 31414
Nominal Capacity: 5/8"Material: steel
Chuck Type: KeylessCapacity Max.: 0.630"
Item: High Torque Drill ChuckIncludes: Wrench
Bearing Type: Ball BearingMounting Type: Morse Taper
Capacity Min.: 0.118"Mounting Size: 3MT
Country of Origin (subject to change): Taiwan, Province of China

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 3MT, Key Number -, Mounting Type Morse Taper, Nominal Capacity 5/8 In., Includes Wrench

Reviews