Drill Chuck, Keyless, Steel, 0.630 In, 6JT

JACOBS| Zoro #: G1710746| Mfr #: 160-J6JKP

$274.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710746 Mfr #: 160-J6JKP
Mounting Type: Jacobs TaperChuck Type: Keyless
Bearing Type: Ball BearingMaterial: steel
Item: High Precision Drill ChuckNominal Capacity: 5/8"
Mounting Size: 6JTCapacity Min.: 0.118"
Capacity Max.: 0.630"Country of Origin (subject to change): Taiwan

Product Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 6JT, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In.

Product Reviews