KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyless High Precision Drill Chuck 0.630" Cap., 6JT Mount Size, Steel

JACOBS| Zoro #: G0344601| Mfr #: 9685

$181.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Chuck Type: Keyless
Item: High Precision Drill Chuck
Mounting Type: Jacobs Taper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344601 Mfr #: 9685
Chuck Type: KeylessItem: High Precision Drill Chuck
Mounting Type: Jacobs TaperNominal Capacity: 5/8"
Capacity Min.: 0.118"Mounting Size: 6JT
Material: steelBearing Type: Ball Bearing
Capacity Max.: 0.630"Country of Origin (subject to change): Taiwan, Province of China

Description

High Precision Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size 6JT, Mounting Type Jacobs Taper, Nominal Capacity 5/8 In.

Reviews