Keyless High Torque Drill Chuck 0.630" Cap., R8 Mount Size, Steel

JACOBS| Zoro #: G2323562| Mfr #: 31416

$249.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: High Torque Drill Chuck
Includes: Wrench
Mounting Type: R8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323562 Mfr #: 31416
Item: High Torque Drill ChuckIncludes: Wrench
Mounting Type: R8Nominal Capacity: 5/8"
Capacity Min.: 0.118"Mounting Size: R8
Material: steelBearing Type: Ball Bearing
Capacity Max.: 0.630"Chuck Type: Keyless
Country of Origin (subject to change): Taiwan, Province of China

Description

High Torque Drill Chuck, Keyless, Steel, Ball Bearing, Capacity Max. 0.630 In., Capacity Min. 0.118 In., Mounting Size R8, Key Number -, Mounting Type R8, Nominal Capacity 5/8 In., Includes Wrench

Reviews