KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Sleeve

JACOBS| Zoro #: G0483497| Mfr #: 30422DN

$10.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (mm): 92
Overall Length (In.): 3.62
Item: Morse Taper Drill Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483497 Mfr #: 30422DN
Overall Length (mm): 92Overall Length (In.): 3.62
Item: Morse Taper Drill SleeveInside Morse Taper: 1
Outside Morse Taper: 2Country of Origin (subject to change): China

Description

Drill Sleeve, Inside Morse Taper 1 Inch, Outside Morse Taper 2, Overall Length 3.62 Inches, Ground Tool Steel

Reviews