Drill Sleeve

JACOBS| Zoro #: G2255041| Mfr #: 30423D

$14.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255041 Mfr #: 30423D
Item: Morse Taper Drill SleeveInside Morse Taper: 2
Outside Morse Taper: 3Overall Length (In.): 4.38
Overall Length (mm): 111Country of Origin (subject to change): Italy

Product Description

Morse Taper Drill Sleeve, Inside Morse Taper 2, Outside Morse Taper 3, Overall Length 4.38 Inches

Product Reviews

Save 15%. Sign up for Z-mail.