Drill Sleeve

JACOBS| Zoro #: G0903122| Mfr #: 30424N

$15.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (mm): 98
Item: Morse Taper Drill Sleeve
Outside Morse Taper: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903122 Mfr #: 30424N
Overall Length (mm): 98Item: Morse Taper Drill Sleeve
Outside Morse Taper: 3Inside Morse Taper: 1
Overall Length (In.): 3.88Country of Origin (subject to change): China

Description

Morse Taper Drill Sleeve, Inside Morse Taper 1 Inch, Outside Morse Taper 3, Overall Length 3.88 Inches

Reviews