Drill Sleeve

JACOBS| Zoro #: G1859051| Mfr #: 30426DN

$19.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859051 Mfr #: 30426DN
Item: Morse Taper Drill SleeveInside Morse Taper: 2
Outside Morse Taper: 4Overall Length (In.): 4.88
Overall Length (mm): 124Country of Origin (subject to change): Italy

Product Description

Morse Taper Drill Sleeve, Inside Morse Taper 2, Outside Morse Taper 4, Overall Length 4.88 Inches

Product Reviews

Save 15%. Sign up for Z-mail.