SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill Sleeve

JACOBS| Zoro #: G0700567| Mfr #: 30428DN

$36.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Morse Taper: 4Item: Morse Taper Drill SleeveOutside Morse Taper: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700567 Mfr #: 30428DN
Inside Morse Taper: 4Item: Morse Taper Drill Sleeve
Outside Morse Taper: 5Overall Length (In.): 6.69
Overall Length (mm): 170Country of Origin (subject to change): China

Description

Morse Taper Drill Sleeve, Inside Morse Taper 4, Outside Morse Taper 5, Overall Length 6.69 Inches

Reviews