Self Ejecting Key

JACOBS| Zoro #: G2461225| Mfr #: 3157D

$10.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Self Ejecting Chuck KeyUsed On: 4YP19, 4YP20, 3L950, 3L952Includes: Chuck Key
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461225 Mfr #: 3157D
Item: Self Ejecting Chuck KeyUsed On: 4YP19, 4YP20, 3L950, 3L952
Includes: Chuck KeyChuck Key Size: S-KK
Pilot Size (In.): 9/32Jacobs equivalent: 3157D
Country of Origin (subject to change): China

Description

Self Ejecting Chuck Key, Pilot Size (In.) 9/32, Used On 4YP19, 4YP20, 3L950, 3L952, Chuck Key Size S-KK

Reviews