Socket, Extension

JACOBS| Zoro #: G1999121| Mfr #: 30447DN

$44.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (mm): 196
Overall Length (In.): 7.72
Dia. (In.): 1.42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999121 Mfr #: 30447DN
Overall Length (mm): 196Overall Length (In.): 7.72
Dia. (In.): 1.42Item: Morse Taper Extension Socket
Dia. (mm): 36Length (mm): 112
Length (In.): 4.41Inside Morse Taper: 3
Outside Morse Taper: 2Country of Origin (subject to change): China

Description

Morse Taper Extension Socket, Outside Morse Taper 2, Inside Morse Taper 3, Overall Length (In.) 7.72, Overall Length (mm) 196, Length (In.) 4.41, Length (mm) 112, Dia. (In.) 1.42, Dia. (mm) 36

Reviews