SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket, Extension

JACOBS| Zoro #: G1956245| Mfr #: 30453DN

$56.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (mm): 265Overall Length (In.): 10.43Length (mm): 137
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956245 Mfr #: 30453DN
Overall Length (mm): 265Overall Length (In.): 10.43
Length (mm): 137Dia. (mm): 48
Inside Morse Taper: 4Outside Morse Taper: 4
Length (In.): 5.39Dia. (In.): 1.89
Item: Morse Taper Extension SocketCountry of Origin (subject to change): China

Description

Extension Socket, Diameter 1.89 Inches, Inside Morse Taper #4, Outside Morse Taper #4, Overall Length 10.43 Inches, Length 5.39 Inches

Reviews