Socket, Extension

JACOBS| Zoro #: G0381211| Mfr #: 843

$42.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381211 Mfr #: 843
Item: Morse Taper Extension SocketOutside Morse Taper: 4
Inside Morse Taper: 3Overall Length (In.): 9.45
Overall Length (mm): 240Length (In.): 4.41
Length (mm): 112Dia. (In.): 1.42
Dia. (mm): 36Country of Origin (subject to change): Italy

Product Description

Extension Socket, Diameter 1.42 Inches, Inside Morse Taper #3, Outside Morse Taper #4, Overall Length 9.45 Inches, Length 4.41 Inches
Save 15%. Sign up for Z-mail.