BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket, Extension

JACOBS| Zoro #: G1692896| Mfr #: 845

$154.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 11.81
Overall Length (mm): 300
Dia. (mm): 63
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692896 Mfr #: 845
Overall Length (In.): 11.81Overall Length (mm): 300
Dia. (mm): 63Inside Morse Taper: 5
Length (mm): 172Outside Morse Taper: 4
Dia. (In.): 2.48Item: Morse Taper Extension Socket
Length (In.): 6.77Country of Origin (subject to change): China

Description

Extension Socket, Diameter 2.48 Inches, Inside Morse Taper #5, Outside Morse Taper #4, Overall Length 11.81 Inches, Length 6.77 Inches

Reviews