Jamco
12 ga. Steel Storage Cabinet, 36 in W, 54 in H, Stationary
- Zoro #: G9828603
- Mfr #: MG236BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 12
$1,263.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,263.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary MG230BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DM236BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary MJ248BL
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, Stationary KS130
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH248BL
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 54 in H, Stationary ME224BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary MG236SFBL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MC460BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HU260BL
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Unassembled 239385
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HDDS246078-8S95
- Jamco Industrial Storage Cabinets