Jamco
12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary
- Zoro #: G9828576
- Mfr #: MG236SFBL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 12
$1,663.00
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,663.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #MG236SFBL
- Zoro #G9828576
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 66 in |
Depth | 24 in |
Height | 66 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Overall WxDxH | 36 in x 36 in x 66 in |
Overall Depth | 36 in |
Height of Cabinet | 66 in |
Overall WxD | 36 in x 36 in |
Details
Cabinet Style | Shelving |
Duty Rating | Extra-Heavy Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Black |
Gauge | 12 |
Number of Drawers | 0 |
Number of Shelves | 3 Fixed Shelves |
Handle Type | Swing |
Item | Storage Cabinet |
Locking Points | 1 Point |
Finish | Powder Coated |
Shelf Capacity | 600 lb |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 36 in, Overall Height 66 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Jamco #MG236SFBL
Explore more
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 73 in H, Stationary KG236
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DJ260BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary WJ236GP
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary GV260BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JL236GP
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 54 in H, Stationary ME224BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HG260BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DS248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MD460BL
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary EA4R462472-09
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Tan 254119TN
- Jamco Industrial Storage Cabinets