Jamco

12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary

Hover or click to zoom Tap to zoom
Key Features
  • Cabinet Style: Shelving
  • Material: Steel
  • Color: Black
  • Duty Rating: Super Duty
  • Overall Width: 48 in
  • Width: 48 in
  • Height: 54 in
  • Assembled/Unassembled: Assembled
See all product information
$2,623.56
6% off
$2,465.99
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents