Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
- Mfr # MH348BL
- Zoro # G9828673
$1,972.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,972.99
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HU236BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary MG230BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DJ248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DL236BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MA260BL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 73 in H, Stationary KG236
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DM260BL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV236
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MB448BL
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72 1 Door, Unassembled, Blue 254119BL
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7818WELMG
- Jamco Industrial Storage Cabinets