Jamco
12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary
- Zoro #: G9946937
- Mfr #: MA460BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Open Storage
- Material: Steel
- Color: Black
- Duty Rating: Heavy Duty
- Width: 60 in
- Overall Width: 60 in
- Height: 54 in
- Assembled/Unassembled: Assembled
$1,890.00
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,890.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #MA460BL
- Zoro #G9946937
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 54 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Depth | 36 in |
Cabinet Height Range | Counter Height |
Overall Cabinet Height | 54" |
Height of Cabinet | 54 in |
Depth of Cabinet | 36 in |
Width of Cabinet | 60 in |
Overall Cabinet Width | 60" |
Overall Cabinet Depth | 36" |
Details
Cabinet Style | Open Storage |
Material | Steel |
Color | Black |
Duty Rating | Heavy Duty |
Assembled/Unassembled | Assembled |
Number of Shelves | 0 |
Door Type | Ventilated |
Number of Drawers | 0 |
Gauge | 12 |
Number of Doors | 2 |
Finish | Powder Coated |
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 36 in, Overall Height 54 in, Overall Width 60 in, Number of Doors 2, Door Locking Points 1, Duty Rating Heavy Duty, Locker Finish Powder Coated, Panel Material Steel
Reviews of Jamco #MA460BL
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary MG230BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 54 in H, Stationary MG236BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DS260BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DJ148BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MD448BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary MS236BL
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary ME224SFBL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB260BL
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A BLACK
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD7824W MED GREY
- Jamco Industrial Storage Cabinets