Jamco
12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary
- Zoro #: G9946797
- Mfr #: MC460BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Material: Steel
- Color: Black
- Duty Rating: Extra-Heavy Duty
- Width: 60 in
- Overall Width: 60 in
- Height: 54 in
- Assembled/Unassembled: Assembled
$1,816.12
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $1,816.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #MC460BL
- Zoro #G9946797
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 54 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Depth | 36 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 60 in x 36 in x 54 in |
Overall Cabinet Width | 60" |
Width of Cabinet | 60 in |
Overall WxD | 60 in x 36 in |
Depth of Cabinet | 36 in |
Height of Cabinet | 54 in |
Overall Cabinet Height | 54" |
Overall Cabinet Depth | 36" |
Details
Cabinet Style | Shelving |
Material | Steel |
Color | Black |
Duty Rating | Extra-Heavy Duty |
Assembled/Unassembled | Assembled |
Number of Shelves | 3 Fixed Shelves |
Door Type | Ventilated |
Number of Drawers | 0 |
Number of Doors | 2 |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 36 in, Overall Height 54 in, Overall Width 60 in, Audit Trail Storage None
Reviews of Jamco #MC460BL
Explore more
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV236
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 48 in W, 37 in H, Stationary KE248
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DS260BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary MJ260BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH248BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary ME236SFBL
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary GV236BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MD460BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HO236BL
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 36-WR-241
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary HW6SC6142-2CL
- Jamco Industrial Storage Cabinets