Jamco
12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary
- Zoro #: G9946745
- Mfr #: MD360BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 60 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Black
- Gauge: 12
$2,107.00
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Subtotal: $2,107.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jamco #MD360BL Specifications
- Zoro #: G9946745
- Mfr #: MD360BL
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 60 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Black
- Gauge: 12
- Number of Drawers: 0
- Number of Shelves: 4 Fixed Shelves
- Overall Height: 54 in
- Depth: 30 in
- Handle Type: Swing
- Item: Storage Cabinet
- Number of Doors: 2
- Shelf Capacity: 1,500 lb
- Locking Points: 1 Point
- Finish: Powder Coated
- Cabinet Height Range: Counter Height
- Mobile/Stationary: Stationary
- Width: 60 in
- Height: 54 in
- Lock Type: Padlock Hasp
- Load Capacity per Shelf: 1,500 lb
- Overall WxDxH: 60 in x 30 in x 54 in
- Panel Material Thickness: 12 ga
- Cabinet Storage Components: Shelves
- Base Type: Legs
- Body Panel Type: Ventilated
- Door Locking Points: 1
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Counter Height, Cabinet Door Type Ventilated, Assembled, Height of Cabinet 54 in, Width of Cabinet 60 in, Depth of Cabinet 30 in, Material - Cabinets Steel, Number of Cabinet Shelves 4, Shelf Capacity 1,500 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 1 Point Locking Points, Cabinet Locking Mechanism Padlock Hasp, No. of Drawers 0, Finish - Cabinets Powder Coated
Reviews of Jamco #MD360BL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MD260BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DL248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DL236BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary ME230SFBL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZP236
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HV260BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MB448BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HU248BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary ME236SFBL
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary CVD2471 MED GREY
- Jamco Industrial Storage Cabinets