Jamco
12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
- Zoro #: G9946991
- Mfr #: MJ260BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Material: Steel
- Color: Black
- Duty Rating: Super Duty
- Width: 60 in
- Overall Width: 60 in
- Height: 78 in
- Assembled/Unassembled: Assembled
$2,476.30
17% off
$2,048.99
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,048.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 54 in H, Stationary ME224BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary ME230BL
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DJ260BL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV236
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DL148BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DM248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB360BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HG248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DM136BL
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H CVD7818 SAND
- GLOBAL EQUIPMENT Emergency Preparedness Cabinet, Wall Mount, 19-7/8"Wx14-1/4"Dx32-3/4"H, Orange 298685
- Jamco Industrial Storage Cabinets