Jamco
12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary
- Zoro #: G9946851
- Mfr #: MB472BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 72 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Black
- Gauge: 12
$3,189.78
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,189.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jamco #MB472BL Specifications
- Zoro #: G9946851
- Mfr #: MB472BL
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 72 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Ventilated
- Color: Black
- Gauge: 12
- Number of Drawers: 0
- Number of Shelves: 2 Fixed Shelves
- Overall Height: 54 in
- Depth: 36 in
- Handle Type: Swing
- Item: Storage Cabinet
- Shelf Capacity: 1,500 lb
- Locking Points: 1 Point
- Number of Doors: 2
- Finish: Powder Coated
- Cabinet Height Range: Counter Height
- Mobile/Stationary: Stationary
- Width: 72 in
- Lock Type: Padlock Hasp
- Height: 54 in
- Cabinet Storage Components: Shelves
- Panel Material Thickness: 12 ga
- Load Capacity per Shelf: 1,500 lb
- Body Panel Type: Ventilated
- Base Type: Legs
- Door Locking Points: 1
- Overall WxDxH: 72 in x 36 in x 54 in
- Country of Origin (subject to change): United States
Description
Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Counter Height, Cabinet Door Type Ventilated, Assembled, Height of Cabinet 54 in, Width of Cabinet 72 in, Depth of Cabinet 36 in, Material - Cabinets Steel, Number of Cabinet Shelves 2, Shelf Capacity 1,500 lb, Number of Doors 2, Cabinet Color Black, Mobile/Stationary Stationary, 12 Gauge, Locking Cabinet Yes, 1 Point Locking Points, Cabinet Locking Mechanism Padlock Hasp, No. of Drawers 0, Finish - Cabinets Powder Coated
Reviews of Jamco #MB472BL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary DM260BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DS148BL
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary ME224SFBL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 48 in W, 73 in H, Stationary KG248
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HU236BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MD260BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB260BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary MG230SFBL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MD460BL
- STRONG HOLD Industrial Bin Cabinet 48"W x 24"D x 75"H 46-BB-240-L
- VALLEY CRAFT Heavy Duty Steel Cabinet, 36x18x84", Smok F89784A3
- Jamco Industrial Storage Cabinets