Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary
Mfr # WP218GP
Zoro # G7016484
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Gray
- Duty Rating Extra-Heavy Duty
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # WP218GP
- Zoro # G7016484
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 18 in |
Overall Width | 18 in |
Height | 33 in |
Overall Depth | 24 in |
Overall Height | 33 in |
Depth | 24 in |
Cabinet Height Range | Desk or Table Height |
Door Material Thickness | 12 ga |
Panel Material Thickness | 14 ga |
Shelf Material Thickness | 14 ga |
Overall Cabinet Width | 18" |
Height of Cabinet | 33 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 33" |
Depth of Cabinet | 24 in |
Width of Cabinet | 18 in |
Description
Storage Cabinet, Cabinet Color Gray, Cabinet Material Steel, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Height 33 in, Overall Width 18 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 1, Panel Material Thickness 14 ga, Vertical Shelf Clearance 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 3-Way, A=25, L=73, PA Plastic, Steel Core (K0619.1251512)
- 80/20 Leveling Caster, 300 lb. (2714)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 21-7/8x15-1/4x17-1/4 Red (257811RD)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary (ZU236)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary (MD472BL)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- Jamco Industrial Storage Cabinets