Jamco
14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary
- Zoro #: G9945327
- Mfr #: JL236GP
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Cabinet Style: Drawer
- Color: Gray
- Duty Rating: Extra-Heavy Duty
- Width: 36 in
- Overall Width: 36 in
- Height: 33 in
- Assembled/Unassembled: Assembled
$2,927.27
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Subtotal: $2,927.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #JL236GP
- Zoro #G9945327
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 33 in |
Overall Depth | 24 in |
Overall Height | 33 in |
Depth | 24 in |
Overall WxDxH | 36 in x 24 in x 33 in |
Drawer HxWxD | (8) 5 in x 16 in x 16 in |
Overall Width (In.) | 36 |
Overall Height (In.) | 33 |
Overall WxD | 36 in x 24 in |
Width of Cabinet | 36 in |
Height of Cabinet | 33 in |
Overall Depth (In.) | 24 |
Depth of Cabinet | 24 in |
Details
Material | Steel |
Cabinet Style | Drawer |
Color | Gray |
Duty Rating | Extra-Heavy Duty |
Assembled/Unassembled | Assembled |
Number of Shelves | 0 |
Number of Drawers | 8 |
Number of Doors | 0 |
Gauge | 14 |
Description
Storage Cabinet, Door Handle Type Recessed Pull, Frame Assembled Assembled, Number of Doors 0, Base Type Legs, Drawer HxWxD (8) 5 in x 16 in x 16 in, Lock Type Keyed, Number of Drawers 8, Overall Depth 24 in, Overall Height 33 in, Overall Width 36 in, Cabinet Color Gray, Drawer Handle Type Pull, Method of Construction Welded, Number of Keys 2, Cabinet Finish Powder Coated, Cabinet Material Steel, Cabinet Storage Components Drawers, Duty Rating Extra-Heavy Duty, Includes Keys Yes
Reviews of Jamco #JL236GP
Explore more
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 61 in H, Stationary KF136
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary MS236BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JK236GP
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary MJ260BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 54 in H, Stationary MG236BL
- JAMCO 18 ga. 304 Stainless steel Wall Storage Cabinet, Stationary KS130
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HU260BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DM136BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary 45-243
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 48"W x 24"D x 78"H 46-244-PX
- Jamco Industrial Storage Cabinets