Shop All Industrial Storage Cabinets
Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # DJ136BL
Zoro # G9946456
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,635.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Steel
- Color Black
- Duty Rating Extra-Heavy Duty
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # DJ136BL
- Zoro # G9946456
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 78 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Door Material Thickness | 13 ga |
Panel Material Thickness | 14 ga |
Height of Cabinet | 78 in |
Overall Cabinet Depth | 18" |
Depth of Cabinet | 18 in |
Overall Cabinet Height | 78" |
Overall Cabinet Width | 36" |
Overall WxD | 36 in x 18 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX29)
- NEXEL Wire Shelf Basket Divider 18 (WBD18C)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 12 in W, 8 in H (KW-2L)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035CO)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (WP218GP)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 48 in H, Stationary (3600-95)
- Jamco Industrial Storage Cabinets