Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9828436
- Mfr #: DS236BL
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 14
$2,153.99
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Subtotal: $2,153.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DS136BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DS148BL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 37 in H, Stationary KE236
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary WP218GP
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary ME230SFBL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 48 in W, 73 in H, Stationary KG248
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB460BL
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary GV248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MC260BL
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary 425S24A-ME
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 79 in H, Stationary 36.1-LD-164
- Jamco Industrial Storage Cabinets