Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9945415
- Mfr #: HO236BL
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Louvered
- Color: Black
- Gauge: 14
- Number of Drawers: 0
$1,599.99
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,599.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary JL236GP
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 37 in H, Stationary KE236
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary MK236BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HV248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary MS236BL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 61 in H, Stationary KF136
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary HV260BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH348BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC448BL
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HDCV244878-4S95
- STRONG HOLD Cabinet with Low Profile Digital Lock 48"W x 24"D x 78"H 46-244-LP
- Jamco Industrial Storage Cabinets