Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HU236BL
Zoro # G9946404
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,567.99
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Extra-Heavy Duty
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HG236BL
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary MG224SFBL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DJ236BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DJ136BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary WJ236GP
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DS236BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC248BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MB348BL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 73 in H, Stationary KG136
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary 6618DHBK
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary VF31301872-02
- Jamco Industrial Storage Cabinets