Jamco
14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
- Zoro #: G9945451
- Mfr #: HV236BL
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Extra-Heavy Duty
- Overall Width: 36 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Black
- Gauge: 14
- Number of Drawers: 0
$998.99
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $998.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 73 in H, Stationary KG236
- JAMCO 12 ga. Steel Storage Cabinet, 72 in W, 54 in H, Stationary MH472BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary WJ236GP
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV136
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary ME230BL
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary GV260BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MC248BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HO248BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary MG236SFBL
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 36-W-244-L
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD1842 SAND
- Jamco Industrial Storage Cabinets