Jamco
14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
- Zoro #: G9946325
- Mfr #: DM260BL
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Cabinet Style: Shelving
- Color: Black
- Duty Rating: Extra-Heavy Duty
- Width: 60 in
- Overall Width: 60 in
- Height: 78 in
- Assembled/Unassembled: Assembled
$2,403.00
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $2,403.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MA248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MC360BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DL248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DS136BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DM236BL
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary MG230BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MC460BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DL236BL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZU236
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H MAAH-36722RB-B
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H AF-361MAG3-C
- Jamco Industrial Storage Cabinets