Jamco
14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary
- Zoro #: G9946386
- Mfr #: HU260BL
Hover or click to zoom Tap to zoom
Key Features
- Material: Steel
- Cabinet Style: Combination Drawer
- Color: Black
- Duty Rating: Extra-Heavy Duty
- Width: 60 in
- Overall Width: 60 in
- Height: 78 in
- Assembled/Unassembled: Assembled
$3,759.99
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $3,759.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DM148BL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV136
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DJ236BL
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZU136
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MF248BL
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary MH248BL
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary GV248BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB460BL
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary MB260BL
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H AAH-36RB-P
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary HDDS244866-6S95
- Jamco Industrial Storage Cabinets