Jamco
18 ga. 304 Stainless steel Wall Storage Cabinet, Stationary
- Zoro #: G6770111
- Mfr #: KS130
Hover or click to zoom Tap to zoom
Key Features
- Duty Rating: Heavy Duty
- Material: 304 Stainless steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 18
- Number of Drawers: 0
- Number of Shelves: 2 Adjustable Shelves
$2,292.25
28% off
$1,629.99
Subtotal: $1,629.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMCO 16 ga. Stainless Steel Storage Cabinet, 36 in W, 34 in H, Stationary ZV136
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DS136BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary DJ148BL
- JAMCO 12 ga. Steel Storage Cabinet, 36 in W, 54 in H, Stationary MG236BL
- JAMCO 18 ga. 304 Stainless steel Storage Cabinet, 36 in W, 37 in H, Stationary KE236
- JAMCO 12 ga. Steel Storage Cabinet, 30 in W, 54 in H, Stationary MG230BL
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary HG248BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HO236BL
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary DM136BL
- INTELLERUM BY DATUM Tablet Depot, 16 Units, Black TD16
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H 491M97
- Jamco Industrial Storage Cabinets