- Home
- /
- Storage & Workspace
- /
- Workbenches & Accessories
- /
- Workbenches
- /
- Extra Heavy Duty Tables, Steel, 60" W, 34" Height, 12,000 lb., Straight
Shop Alternate Products
This Product is Discontinued
Jamco
Extra Heavy Duty Tables, Steel, 60" W, 34" Height, 12,000 lb., Straight (Discontinued)
Mfr # UG460GP
Zoro # G2254336
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Workbench/Work Table Type Work Tables
- Load Capacity 12,000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Gray
Customers Also Purchased
- Brand Jamco
-
MFR #
UG460GP
-
Zoro #
G2254336
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Work Surface Depth | 36 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Work Surface Width | 60 in |
Overall Fixed Height | 34 in |
Height Adjustment Mechanism | Not Applicable |
Number of Height Positions | Not Applicable |
Height Adjustability | Fixed Height |
Minimum Adjustable Height | Not Applicable |
Maximum Adjustable Height | Not Applicable |
Back Stop Height | Not Applicable |
Height Adjustment Increments | Not Applicable |
Details
Item | Extra Heavy Duty Tables |
Workbench/Work Table Type | Work Tables |
Load Capacity | 12,000 lb. |
Workbench/Table Leg Type | Straight |
Color | Gray |
Top Thickness | 3/16" |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Edge Type | Round |
Gauge | 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Includes | Flush Top, Flush Mounted Lower Shelf |
Work Table Item | Fixed Height Work Table |
Workbench/Table Surface Material | Steel |
Assembly | Fully Assembled |
Frame Material | Steel |
Caster Type | Not Applicable |
Number of Shelves | 1 |
Number of Drawers | 0 |
Workbench/Workstation Item | Work Table |
Top Material Finish | Powder Coated |
Portability | Stationary |
Edge Shape | Square |
Features | 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in |
Wheel Material | Not Applicable |
Wheel Type | Not Applicable |
Included Components | Lower Shelf |
Top Metal Material Gauge | 12 ga |
Foot Type | Leg Leveling Pad |
Frame Construction | Welded Only |
Metal Top Thickness | 1/4 in |
Overall Load Capacity | 12,000 lb |
Unit Type | Not Expandable or Modular |
Frame Material Finish | Powder Coated |
Top Material | Steel |
Non-Metal Top Thickness | Not Applicable |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Flush Mounted Lower Shelf, Flush Top, Maximum Adjustable Height Not Applicable