Jamco
Flammable Liquid Safety Cabinet, Manual, 30gal
Mfr # RC30
Zoro # G7171138
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$607.99
Key Features
- Capacity 30 gal
- Color Gray
- Width 43 in
- Depth 18 in
- Height 44 in
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow BM22YP
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow FM90YP
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow BA12YP
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" BN30
- JAMCO Flammable Liquid Safety Cabinet, 34" D RC2
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow GS134S
- JAMCO Pesticide Safety Cabinet, 6 gal., 22" H, Green FL06
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal RC12
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H CL60BP
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 BV1YP
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue CK24
- Jamco Safety Cabinets