Jamco
Flammable Safety Cabinet, 120 gal., Yellow
Mfr # BM120YP
Zoro # G2244938
$3,063.00
23% off
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,337.99
Key Features
- Capacity 120 gal
- Color Yellow
- Width 59 in
- Depth 34 in
- Height 65 in
Explore More Products
- JAMCO Pesticide Safety Cabinet, 18 gal., Green FK18
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow FS30YP
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H BM90YPQQ
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" BN30
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing BN18
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green FL30EP
- JAMCO 90 Degree Curve Connector for Curtain Wall Partitions BS28YPQQ
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow BS28YP
- JAMCO Paints and Inks Cabinet, 12 gal., Red BN12RP
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 BM90YP
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H 298541
- Jamco Safety Storage