Skip to Main Content
customer-service Help
Jamco

Raised Handle Utility Cart 1400 lb. Capacity, 42"L x 25"W x 39"H

Jamco Raised Handle Utility Cart 1400 lb. Capacity,  42"L x 25"W x 39"H ES236P500GP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$510.80
  • Item: Raised Handle Utility Cart
  • Assembled/Unassembled: Assembled
  • Load Capacity: 1,400 lb
See full product details
This item ships free.
Total: $510.80

Jamco #ES236P500GP Specifications

  • Item: Raised Handle Utility Cart
  • Assembled/Unassembled: Assembled
  • Load Capacity: 1,400 lb
  • Finish: Powder Coated
  • Color: Gray
  • Overall Length: 42 in
  • Overall Width: 25 in
  • Overall Height: 39 in
  • Gauge: 12
  • Caster Width: 1-1/4"
  • Caster Type: (2) Rigid, (2) Swivel
  • Caster Dia.: 5"
  • Caster Material: Polyolefin
  • Handle Included: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Raised Handle Utility Cart, Load Capacity 1,400 lb

Reviews of Jamco #ES236P500GP