Jamco
Stainless Steel Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Flat
- Zoro #: G9949484
- Mfr #: XY248U500
Hover or click to zoom Tap to zoom
Key Features
- Item: Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
- Assembled/Unassembled: Assembled
- Cart Shelf Style: Lipped/Flush Combination
- Load Capacity: 1,200 lb
- Material: Stainless Steel
- Finish: Polished
- Color: Silver
- Handle Type: Flat
$1,243.80
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,243.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jamco
- MFR #XY248U500
- Zoro #G9949484
- Country of OriginUnited States
- Category Utility Carts
Dimensions
Overall Length | 54 in |
Overall Width | 25 in |
Overall Height | 35 in |
Shelf Width | 24 in |
Shelf Length | 48 in |
Top Shelf Height | 35 in |
Caster Width | 1-1/4" |
Lip Height | 1-1/2" |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Details
Item | Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves |
Assembled/Unassembled | Assembled |
Cart Shelf Style | Lipped/Flush Combination |
Load Capacity | 1,200 lb |
Material | Stainless Steel |
Finish | Polished |
Color | Silver |
Handle Type | Flat |
Number of Shelves | 3 |
Capacity per Shelf | 400 lb |
Caster Wheel Dia. | 5 in |
Non-Marking | No |
Electrical Included | No |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 10 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Reviews of Jamco #XY248U500
Explore more
- JAMCO 14 ga. Steel Stock Cart, 4 Shelves, 3,000 lb CD360P600GP
- JAMCO Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb LS230P500GP
- JAMCO Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves XA236U500
- JAMCO 12 ga. Steel Reinforced Service Cart, 2 Shelves, 2400 lb SE448P600GP
- JAMCO Stainless Steel Corrosion-Resistant Utility Cart with Flush & Single-Sided Flush Metal Shelves XX118U503
- JAMCO Steel Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves, 2,400 lb NT130P600GP
- JAMCO Steel Utility Cart with Lipped & Flush Metal Shelves, Flat, 2 Shelves, 4,800 lb SD230P800GP
- JAMCO Steel Utility Cart with Deep Lipped Metal Shelves, Ergonomic, 2 Shelves, 2,400 lb NG248P600GP
- JAMCO Solid Box Truck, 2 Shelves, 1400 lb BC136P500GP
- DURHAM MFG Steel Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Flat, 3 Shelves, 1,200 lb OPCFS-2448-3-BLU-95
- METRO High Density Polyethylene (Shelf) Utility Cart with Antimicrobial Deep Lipped Plastic Shelves BC2636-3DMB
- Jamco Utility & Storage Carts