Skip to Main Content
customer-service Help
Jamco

Steel Flat Handle Deep Shelf Utility Cart, 3 Shelves, 1,400 lb

Jamco Steel Flat Handle Deep Shelf Utility Cart,  3 Shelves,  1,400 lb LN136P500GP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$672.00
  • Item: Flat Handle Deep Shelf Utility Cart
  • Assembled/Unassembled: Assembled
  • Cart Shelf Style: Lipped
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $672.00

Jamco #LN136P500GP Specifications

  • Item: Flat Handle Deep Shelf Utility Cart
  • Assembled/Unassembled: Assembled
  • Cart Shelf Style: Lipped
  • Load Capacity: 1,400 lb
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Number of Shelves: 3
  • Overall Length: 42 in
  • Overall Width: 19 in
  • Shelf Width: 18 in
  • Shelf Length: 36 in
  • Top Shelf Height: 35 in
  • Capacity per Shelf: 466 lb
  • Non-Marking: No
  • Electrical Included: No
  • Gauge: 12 ga
  • Distance Between Shelves: 9 in
  • Caster Width: 1-1/4"
  • Caster Material: Urethane
  • Utility Cart Shelf Style: Lipped
  • Handle Included: Yes
  • Caster Type: (2) Rigid, (2) Swivel
  • Caster Dia.: 5"
  • Lip Height: 3"
  • Shelf LxW: 36 in x 18 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Handle Deep Shelf Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 9 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Reviews of Jamco #LN136P500GP