Jamco
Storage Cabinet, 18 in W, 33 in H, Gray
Mfr # WJ236GP
Zoro # G2247570
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$893.99
Free 30-Day Returns
Key Features
- Cabinet Style Open Storage
- Duty Rating Heavy Duty
- Overall Width 18 in
- Load Capacity per Shelf 1,200 lb
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # WJ236GP
- Zoro # G2247570
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 18 in |
Overall Depth | 24 in |
Overall Height | 33 in |
Cabinet Height Range | Desk or Table Height |
Shelf Material Thickness | 14 ga |
Panel Material Thickness | 14 |
Height of Cabinet | 33 in |
Overall Cabinet Height | 33" |
Description
Storage Cabinet, Cabinet Color Gray, Cabinet Material Steel, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 0, Overall Depth 24 in, Overall Height 33 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 14 ga, Vertical Shelf Clearance 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD8710)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX39)
- DURHAM MFG Louvered Panel Stand, 17-1/4"x68" (LPRSS-17.25X68-95)
- JAMCO Storage Cabinet, 48 in W, 78 in H, Black (HU248BL)
- JAMCO Storage Cabinet, 36 in W, 78 in H, Black (DL136BL)
- JAMCO Storage Cabinet, 36 in W, 33 in H, Gray (JK136GP)
- JAMCO Storage Cabinet, 36 in W, 78 in H, Black (MS236BL)
- JAMCO Storage Cabinet, 36 in W, 78 in H, Black (DL236BL)
- JAMCO Storage Cabinet, 60 in W, 78 in H, Black (DL260BL)
- SANDUSKY LEE Storage Cabinet, 36 in W, 72 in H, Black (EA4R361872-09)
- Jamco Industrial Storage Cabinets