Brittany 48'' S Vanity, Saddle Brown w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 650-V48-SBR-FPBL

  • Zoro # G621967628


product price:  $4,689.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
Hardware Finish
Satin Nickel
Height
33.75 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-V48-SBR-FPBL
Zoro #
G621967628
UPC #
840467811807
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
33.75 in
Width
48 in

Details

Includes
Vanity cabinet, countertop, sink
Hardware Finish
Satin Nickel
Color
Brown
Item
Vanity with Top
Number of Bowls
1
Material
Poplar
Countertop Material
Parisien Bleu
Finish
Saddle Brown

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.