Brookfield 60'' D Vanity, Black Onyx w/3 CM Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 547-V60D-BKO-FEJP

  • Zoro # G421967521


product price:  $5,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
35.88 in
Material
Poplar
Finish
Black Onyx
Countertop Material
Eternal Jasmine Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V60D-BKO-FEJP
Zoro #
G421967521
UPC #
840467811425
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Black Onyx
Countertop Material
Eternal Jasmine Pearl
Number of Bowls
2
Color
Black
Includes
Vanity cabinet, countertop, sinks
Hardware Finish
Champagne Brass

Description

Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.