Lorelai 72in Double Vanity, Black Onyx w/ 3 CM Ethereal Noctis Silestone Top

  • Mfr # 424-V72-BKO-FENC

  • Zoro # G222702918


product price:  $6,917.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
23.5 in
Height
34 in
Material
Poplar
Color
Black
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V72-BKO-FENC
Zoro #
G222702918
UPC #
840467810534
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34 in
Width
72 in

Details

Material
Poplar
Color
Black
Item
Vanity with Top
Number of Bowls
2
Countertop Material
Ethereal Noctis
Finish
Bright White
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal. w/FreePower Wireless Charger

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products